FACOM

FACOM Tweezers - 141.11 - tweezers straight pointed model 110mm

  • ERIKS:23445033
  • Manufacturer:3148511375501
Image 1
TWEEZERS "HIGH PRECISION" STRAIGHT VERY POINTY MODEL
Extra-flexible, smooth very pointed nose.
Save to list

€23.40/ pieceexcl. VAT

€28.31incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
141.11
Length
110 mm
Weight
13 g