Products
Brands
About Eriks
Customer service
BE - English
Home
Precision tweezers, pointed ve...
Precision tweezers, pointed version type 6499
Design: With especially small tips and smooth gripping surfaces.
Application: For fine assembly work.
Made of stainless, anti-magnetic and acid resistant stainless steel.
With special tip for secure grip, polished.
Log in to see your specific pricing.
Log in
Show in stock only
Length [mm]
130
1
Antimagnetic
Yes
1
Material
Stainless steel
1
Log in to see your specific pricing.
Log in
1
of
Precision tweezers, pointed version type 6499
Product
Length [mm]
Antimagnetic
Material
Available
Price
excl. VAT
Product
Length [mm]
Antimagnetic
Material
Available
Price
excl. VAT
Precision tweezers stainless pointed 130mm
130
Yes
Stainless steel
€13.30
/
piece
Log in