

€197.26/ pieceexcl. VAT
€238.68incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 147 |
Type | High Precision Tweezer Set |
Total number of tools | 7 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Case |
Weight | 0.335 kg |
Type | High Precision Tweezer Set |
Height | 31 mm |
Length | 205 mm |