FACOM

FACOM Tweezers - 142.1 - Tweezers smooth very pointed nose 112mm

  • ERIKS:23445035
  • Manufacturer:3148511375808
Image 1
HIGH PRECISION TWEEZERS STRAIGHT MODEL - CLEARED NOSE
Extra-flexible, smooth very pointed nose.
Save to list

€27.70/ pieceexcl. VAT

€33.52incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
142.1
Length
112 mm
Weight
13 g