Screwdriver Bits

  • 12
  • 203
  • 84
  • 40
  • 56
  • 10
  • 11
  • 1
  • 3
  • 3
  • 3
  • 1
  • 3
723 Products showing for Screwdriver Bits
Product Image

FORMAT Bit tough 1/4" DIN3126C6.3 T30x25mm

  • Eriks:23081402
  • Manufacturer:4317784123105
  • Connection size:1/4
  • Size (TX):T30
  • Total length:25 mm

€0.63/ pieceexcl. VAT

€0.76incl. VAT

Estimated delivery date - 16/11/2026
Product Image

FORMAT Bit tough 1/4" DIN3126C6.3 T15x25mm

  • Eriks:23081398
  • Manufacturer:4317784123068
  • Connection size:1/4
  • Size (TX):T15
  • Total length:25 mm

€0.63/ pieceexcl. VAT

€0.76incl. VAT

Estimated delivery date - 16/11/2026
Product Image

FORMAT Bit tough 1/4" DIN3126C6.3 T10x25mm

  • Eriks:23081397
  • Manufacturer:4317784123051
  • Connection size:1/4
  • Size (TX):T10
  • Total length:25 mm

€0.63/ pieceexcl. VAT

€0.76incl. VAT

Estimated delivery date - 16/11/2026
Product Image

FACOM Bit for inner hex screws - ECAR.602 - Bit 1/4" L50mm for screws with square head nr. 2

  • Eriks:23447070
  • Manufacturer:ECAR.602
  • Connection size:1/4
  • Dimension:2 mm
  • Length:50 mm

€6.56/ pieceexcl. VAT

€7.94incl. VAT

48 In stock - Estimated delivery date 09/11/2026
Product Image

FACOM Bit for inner hex screws - ECAR.603 - Bit 1/4" L50mm for screws with square head nr. 3

  • Eriks:23447071
  • Manufacturer:ECAR.603
  • Connection size:1/4
  • Dimension:3 mm
  • Length:50 mm

€6.56/ pieceexcl. VAT

€7.94incl. VAT

30 In stock - Estimated delivery date 09/11/2026
Product Image

FACOM Bit for inner TORX screws - EXR.125 - Bit 1/4" L25mm for tamper resistant TORX screws T25

  • Eriks:23443153
  • Manufacturer:EXR.125
  • Connection size:1/4
  • Size (TX):T25
  • Total length:25 mm

€7.22/ pieceexcl. VAT

€8.74incl. VAT

16 In stock - Estimated delivery date 09/11/2026
Product Image

FACOM Bit for inner TORX screws - EXR.127 - Bit 1/4" L25mm for tamper resistant TORX screws T27

  • Eriks:23443154
  • Manufacturer:EXR.127
  • Connection size:1/4
  • Size (TX):T27
  • Total length:25 mm

€7.22/ pieceexcl. VAT

€8.74incl. VAT

Sold per: 5Min. order: 5

18 In stock - Estimated delivery date 09/11/2026
Product Image

FACOM Bit for inner TORX screws - EXR.120 - Bit 1/4" L25mm for tamper resistant TORX screws T20

  • Eriks:23443152
  • Manufacturer:EXR.120
  • Connection size:1/4
  • Size (TX):T20
  • Total length:25 mm

€7.22/ pieceexcl. VAT

€8.74incl. VAT

10 In stock - Estimated delivery date 09/11/2026
Product Image

FACOM Bit for inner TORX screws - EXR.140 - Bit 1/4" L25mm for tamper resistant TORX screws T40

  • Eriks:23443156
  • Manufacturer:EXR.140
  • Connection size:1/4
  • Size (TX):T40
  • Total length:25 mm

€7.22/ pieceexcl. VAT

€8.74incl. VAT

Sold per: 5Min. order: 5

12 In stock - Estimated delivery date 09/11/2026
Product Image

FACOM Bit for inner hex screws - ECAR.101 - Bit 1/4" L25mm for screws with square head no.1

  • Eriks:23447066
  • Manufacturer:ECAR.101
  • Connection size:1/4
  • Dimension:1 mm
  • Length:25 mm

€4.11/ pieceexcl. VAT

€4.97incl. VAT

Sold per: 10Min. order: 10

30 In stock - Estimated delivery date 09/11/2026
Product Image

FACOM Bit for crosshead screws - ED.102T - 1/4" L25mm for Pozidriv screws 2T

  • Eriks:23442869
  • Manufacturer:ED.102T
  • Screwing system:Pozidriv PZ
  • Connection size:1/4
  • Size bit:PZ2

€1.92/ pieceexcl. VAT

€2.32incl. VAT

54 In stock - Estimated delivery date 09/11/2026
Product Image

FACOM Bit for crosshead screws - ED.101T - 1/4" L25mm for Pozidriv screws 1T

  • Eriks:23442868
  • Manufacturer:ED.101T
  • Screwing system:Pozidriv PZ
  • Connection size:1/4
  • Size bit:PZ1

€1.92/ pieceexcl. VAT

€2.32incl. VAT

10 In stock - Estimated delivery date 09/11/2026
Product Image

FACOM Bit for inner TORX screws -EX.640 - Bit 1/4" L70mm for TORX screws T40

  • Eriks:23443149
  • Manufacturer:EX.640
  • Connection size:1/4
  • Size (TX):T40
  • Total length:70 mm

€8.35/ pieceexcl. VAT

€10.10incl. VAT

13 In stock - Estimated delivery date 09/11/2026
Product Image

FACOM Bit for inner TORX screws -EX.610 - Bit 1/4" L70mm for TORX screws T10

  • Eriks:23443143
  • Manufacturer:EX.610
  • Connection size:1/4
  • Size (TX):T10
  • Total length:70 mm

€8.35/ pieceexcl. VAT

€10.10incl. VAT

19 In stock - Estimated delivery date 09/11/2026
Product Image

FACOM Bit for crosshead screws - EP.101T - 1/4" L25mm for Phillips screws PH1

  • Eriks:23443031
  • Manufacturer:EP.101T
  • Screwing system:Philips
  • Connection size:1/4
  • Size bit:PH1

€1.89/ pieceexcl. VAT

€2.29incl. VAT

1 In stock - Estimated delivery date 09/11/2026
Product Image

WERA Square bit 868/4 #2 x 50mm

  • Eriks:23336567
  • Connection size:1/4
  • Dimension:4 mm
  • Length:50 mm

€3.08/ pieceexcl. VAT

€3.73incl. VAT

16 In stock - Estimated delivery date 09/11/2026
Product Image

WERA Combi-blade 175mm T30/T40

  • Eriks:23080672
  • Manufacturer:6764940085
  • Size (TX):T30/T40

€9.21/ pieceexcl. VAT

€11.14incl. VAT

Estimated delivery date - 16/11/2026
Product Image

PB SWISS TOOLS BIT 1/4" VK 2.9X25mm C6-185-2

  • Eriks:23081759
  • Connection size:1/4
  • Dimension:2.9 mm
Log in to view priceLog in
Product Image

FORMAT Bit tough 1/4" DIN3126E6.3 PH2x50mm

  • Eriks:23081387
  • Manufacturer:4317784122979
  • Screwing system:Philips
  • Connection size:1/4
  • Size bit:PH2

€1.43/ pieceexcl. VAT

€1.73incl. VAT

Estimated delivery date - 16/11/2026
Product Image

FORMAT Bit 1/4" DIN3126C6.3 PH3x25mm

  • Eriks:23080827
  • Manufacturer:4317784345965
  • Screwing system:Philips
  • Connection size:1/4
  • Size bit:PH3

€0.41/ pieceexcl. VAT

€0.50incl. VAT

Estimated delivery date - 16/11/2026
Product Image

FORMAT Bit with hole 1/4" DIN3126C6.3 T20x25mm

  • Eriks:23081155
  • Manufacturer:4317784202527
  • Connection size:1/4
  • Size (TX):T20
  • Total length:25 mm

€1.72/ pieceexcl. VAT

€2.08incl. VAT

Estimated delivery date - 16/11/2026
Product Image

FORMAT Bit with hole 1/4" DIN3126C6.3 T15x25mm

  • Eriks:23081153
  • Manufacturer:4317784202510
  • Connection size:1/4
  • Size (TX):T15
  • Total length:25 mm

€1.72/ pieceexcl. VAT

€2.08incl. VAT

Estimated delivery date - 16/11/2026
Product Image

FORMAT Bit with hole 1/4" DIN3126C6.3 T40x25mm

  • Eriks:23081163
  • Manufacturer:4317784202565
  • Connection size:1/4
  • Size (TX):T40
  • Total length:25 mm

€1.72/ pieceexcl. VAT

€2.08incl. VAT

Estimated delivery date - 16/11/2026
Product Image

FORMAT Bit with hole 1/4" DIN3126C6.3 T27x25mm

  • Eriks:23081159
  • Manufacturer:4317784202541
  • Connection size:1/4
  • Size (TX):T27
  • Total length:25 mm

€1.72/ pieceexcl. VAT

€2.08incl. VAT

Estimated delivery date - 16/11/2026
Product Image

FORMAT Bit with hole 1/4" DIN3126C6.3 T8x25mm

  • Eriks:23080858
  • Manufacturer:4317784393874
  • Connection size:1/4
  • Size (TX):T8

€1.72/ pieceexcl. VAT

€2.08incl. VAT

Estimated delivery date - 16/11/2026