FACOM

FACOM Bit for inner hex screws - ECAR.603 - Bit 1/4" L50mm for screws with square head nr. 3

  • ERIKS:23447071
  • Manufacturer:3148516396211
Image 1
ISO 1173, DIN 3126
-Drive 1/4" - 6.35 mm with groove.
Save to list

€6.56/ pieceexcl. VAT

€7.94incl. VAT

30 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
ECAR.6
Connection size
1/4
Dimension
3 mm
Length
50 mm