WERA

WERA Square bit 868/4 #2 x 50mm

  • ERIKS:23336567
  • Manufacturer:4013288030290
Image 1
Save to list

€3.08/ pieceexcl. VAT

€3.73incl. VAT

16 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WERA
Connection size
1/4
Dimension
4 mm
Length
50 mm