FACOM

FACOM Bit for inner TORX screws - EXR.120 - Bit 1/4" L25mm for tamper resistant TORX screws T20

  • ERIKS:23443152
  • Manufacturer:3148510258850
Image 1
-STANDARDS: NF ISO 1173, ISO 1173
-Compliant with Resistorx® specifications.
-For manual screwing.
-Drive 1/4" - 6.35 mm.
-Long bits 70 mm are low cut for access to screws inserted in the wells.
Save to list

€7.22/ pieceexcl. VAT

€8.74incl. VAT

10 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
EXR.1
Connection size
1/4
Size (TX)
T20
Total length
25 mm