FACOM

FACOM Bit for inner hex screws - ECAR.101 - Bit 1/4" L25mm for screws with square head no.1

  • ERIKS:23447066
  • Manufacturer:3148516395689
Image 1
STANDARDS: NF ISO 1173, ISO 1173
-For manual screwing.
-Drive 1/4" - 6.35 mm.
Save to list

€4.11/ pieceexcl. VAT

€4.97incl. VAT

Sold per: 10Min. order: 10

30 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
ECAR.1
Connection size
1/4
Dimension
1 mm
Length
25 mm