FACOM

Bit 1/4" L25mm for tamper resistant TORX screws type no. EXR.1

-STANDARDS: NF ISO 1173, ISO 1173
-Compliant with Resistorx® specifications.
-For manual screwing.
-Drive 1/4" - 6.35 mm.
-Long bits 70 mm are low cut for access to screws inserted in the wells.
Image 1
  • 7
  • 1
  • 1
  • 1
  • 2
  • 1
  • 1
  • 7
7 of Bit 1/4" L25mm for tamper resistant TORX screws type no. EXR.1
ProductConnection sizeSize (TX)Total length [mm]AvailablePriceexcl. VAT