Products
Brands
About Eriks
Customer service
BE - English
Home
Square-Plus bit type 868/4
Square-Plus bit type 868/4
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size
1/4
1
Dimension [mm]
4
1
Length [mm]
50
1
Log in to see your specific pricing.
Log in
1
of
Square-Plus bit type 868/4
Product
Connection size
Dimension [mm]
Length [mm]
Available
Price
excl. VAT
Product
Connection size
Dimension [mm]
Length [mm]
Available
Price
excl. VAT
Square bit 868/4 #2 x 50mm
1/4
4
50
€3.08
/
piece
Log in