Impact Sockets and Accessories

  • 1945
  • 1
  • 204
  • 225
  • 4
  • 21
  • 1
2632 Products showing for Impact Sockets and Accessories
Product Image

FACOM Impact socket wrench hexagon drive - NS.19LA - 1/2" 19mm

  • Eriks:23447311
  • Manufacturer:NS.19LA
  • Wrench width:19 mm
  • Connection size:1/2 in
  • Length:78 mm

€18.43/ pieceexcl. VAT

€22.30incl. VAT

4 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Impact socket wrench hexagon drive - NS.24LA - 1/2" 24mm

  • Eriks:23447315
  • Manufacturer:NS.24LA
  • Wrench width:24 mm
  • Connection size:1/2 in
  • Length:78 mm

€20.67/ pieceexcl. VAT

€25.01incl. VAT

4 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Impact socket wrench hexagon drive - NS.17LA - 1/2" 17mm

  • Eriks:23447307
  • Manufacturer:NS.17LA
  • Wrench width:17 mm
  • Connection size:1/2 in
  • Length:78 mm

€17.86/ pieceexcl. VAT

€21.61incl. VAT

4 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Impact socket wrench hexagon drive - NS.13LA - 1/2" 13mm

  • Eriks:23447295
  • Manufacturer:NS.13LA
  • Wrench width:13 mm
  • Connection size:1/2 in
  • Length:78 mm

€17.38/ pieceexcl. VAT

€21.03incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Impact socket wrench hexagon drive - NS.21LA - 1/2" 21mm

  • Eriks:23447312
  • Manufacturer:NS.21LA
  • Wrench width:21 mm
  • Connection size:1/2 in
  • Length:78 mm

€19.59/ pieceexcl. VAT

€23.70incl. VAT

6 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO KRACHTDOP 1/2 24MM L. K7806M

  • Eriks:23062409
  • Manufacturer:K7806M-24
  • Wrench width:24 mm
  • Connection size:1/2 in

€20.73/ pieceexcl. VAT

€25.08incl. VAT

11 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO KRACHTDOP 1/2 24MM K7801M

  • Eriks:23061836
  • Manufacturer:K7801M-24
  • Wrench width:24 mm
  • Connection size:1/2 in

€10.20/ pieceexcl. VAT

€12.34incl. VAT

28 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO KRACHTDOP 1/2 19MM L. K7806M

  • Eriks:23062405
  • Manufacturer:K7806M-19
  • Wrench width:19 mm
  • Connection size:1/2 in

€17.42/ pieceexcl. VAT

€21.08incl. VAT

16 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO KRACHTDOP 1/2 19MM K7801M

  • Eriks:23061837
  • Manufacturer:K7801M-19
  • Wrench width:19 mm
  • Connection size:1/2 in

€9.09/ pieceexcl. VAT

€11.00incl. VAT

12 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO KRACHTDOP 1/2 17MM K7801M

  • Eriks:23060090
  • Manufacturer:K7801M-17
  • Wrench width:17 mm
  • Connection size:1/2 in

€9.09/ pieceexcl. VAT

€11.00incl. VAT

9 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO 1/2 KRACHTDOP 36 MM

  • Eriks:11871426
  • Manufacturer:K7801M-36
  • Wrench width:36 mm
  • Connection size:1/2 in
  • Outer Diameter:48 mm

€34.70/ pieceexcl. VAT

€41.99incl. VAT

10 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO 1/2 LANGE KRACHTDOP 30 MM

  • Eriks:11871406
  • Manufacturer:K7806M-30
  • Wrench width:30 mm
  • Connection size:1/2 in

€26.72/ pieceexcl. VAT

€32.33incl. VAT

8 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO KRACHTDOP 1/2 17MM L. K7806M

  • Eriks:23062404
  • Manufacturer:K7806M-17
  • Wrench width:17 mm
  • Connection size:1/2 in

€17.42/ pieceexcl. VAT

€21.08incl. VAT

10 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO Power cap 1/2 36MM L. K7806M

  • Eriks:14194701
  • Manufacturer:7806M-36

€35.28/ pieceexcl. VAT

€42.69incl. VAT

7 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO KRACHTDOP 3/4 46MM K8901M

  • Eriks:23062431
  • Manufacturer:K8901M-46
  • Wrench width:46 mm
  • Connection size:3/4 in

€47.69/ pieceexcl. VAT

€57.70incl. VAT

6 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO KRACHTDOP 3/4 50 MM

  • Eriks:11871404
  • Manufacturer:K8901M-50
  • Wrench width:50 mm
  • Connection size:3/4 in

€57.70/ pieceexcl. VAT

€69.82incl. VAT

4 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO KRACHTDOP 3/4 36MM K8901M

  • Eriks:23061827
  • Manufacturer:K8901M-36
  • Wrench width:36 mm
  • Connection size:3/4 in

€34.56/ pieceexcl. VAT

€41.82incl. VAT

8 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO 3/4 KRACHTDOP 55 MM

  • Eriks:11871403
  • Manufacturer:K8901M-55
  • Wrench width:55 mm
  • Connection size:3/4 in

€65.22/ pieceexcl. VAT

€78.92incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO KRACHTDOP 3/4 41MM K8901M

  • Eriks:23062429
  • Manufacturer:K8901M-41
  • Wrench width:41 mm
  • Connection size:3/4 in

€43.39/ pieceexcl. VAT

€52.50incl. VAT

5 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO KRACHTDOP 1/2 13MM K7801M

  • Eriks:23061838
  • Manufacturer:K7801M-13
  • Wrench width:13 mm
  • Connection size:1/2 in

€8.47/ pieceexcl. VAT

€10.25incl. VAT

24 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO KRACHTDOP 1/2 21MM K7801M

  • Eriks:23062376
  • Manufacturer:K7801M-21
  • Wrench width:21 mm
  • Connection size:1/2 in

€9.66/ pieceexcl. VAT

€11.69incl. VAT

8 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO KRACHTDOP 1/2 27MM K7801M

  • Eriks:23061847
  • Manufacturer:K7801M-27
  • Wrench width:27 mm
  • Connection size:1/2 in

€12.06/ pieceexcl. VAT

€14.59incl. VAT

2 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO KRACHTDOP 1/2 10MM K7801M

  • Eriks:23062368
  • Manufacturer:K7801M-10
  • Wrench width:10 mm
  • Connection size:1/2 in

€8.47/ pieceexcl. VAT

€10.25incl. VAT

22 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO KRACHTDOP 1/2 22MM K7801M

  • Eriks:23061848
  • Manufacturer:K7801M-22
  • Wrench width:22 mm
  • Connection size:1/2 in

€9.71/ pieceexcl. VAT

€11.75incl. VAT

2 In stock - Estimated delivery date 10/11/2026
Product Image

BAHCO KRACHTDOP 1/2 32MM K7801M

  • Eriks:23060091
  • Manufacturer:K7801M-32
  • Wrench width:32 mm
  • Connection size:1/2 in

€21.30/ pieceexcl. VAT

€25.77incl. VAT

8 In stock - Estimated delivery date 10/11/2026