BAHCO

BAHCO 1/2 LANGE KRACHTDOP 30 MM

  • ERIKS:11871406
  • Manufacturer:7314151844578
Image 1
Save to list

€26.72/ pieceexcl. VAT

€32.33incl. VAT

8 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Wrench width
30 mm
Connection size
1/2 in
Alternatives
Product Image

ACTION Impact socket wrench long 1/2" 6-point 30mm

  • Eriks:23060807
  • Manufacturer:DO2012-1-030

€11.76/ pieceexcl. VAT

€14.23incl. VAT

Estimated delivery date - 13/11/2026