FACOM

FACOM Impact socket wrench hexagon drive - NS.19LA - 1/2" 19mm

  • ERIKS:23447311
  • Manufacturer:3148516554963
Image 1
STANDARDS: NF ISO 2725-2, NF ISO 1711-2, ISO 2725-2, ISO 1711-2, DIN 3129, ASME B107.33
-For your safety, use impact sockets and accessories with the appropriate rings and pins.
Save to list

€18.43/ pieceexcl. VAT

€22.30incl. VAT

4 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NS.LA
Wrench width
19 mm
Connection size
1/2 in
Length
78 mm