FACOM

FACOM Impact socket wrench hexagon drive - NS.21LA - 1/2" 21mm

  • ERIKS:23447312
  • Manufacturer:3148516555090
Image 1
1/2in square drive impact long reach socket.
Save to list

€19.59/ pieceexcl. VAT

€23.70incl. VAT

6 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NS.LA
Wrench width
21 mm
Connection size
1/2 in
Length
78 mm