BAHCO

BAHCO KRACHTDOP 1/2 32MM K7801M

  • ERIKS:23060091
  • Manufacturer:7314151825157
Image 1
Save to list

€21.30/ pieceexcl. VAT

€25.77incl. VAT

8 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Wrench width
32 mm
Connection size
1/2 in
Alternatives
Product Image

ACTION Impact socket wrench 1/2" 6-point 32mm

  • Eriks:23060799
  • Manufacturer:DO2012-0-032

€9.35/ pieceexcl. VAT

€11.31incl. VAT

Estimated delivery date - 13/11/2026