






€34.70/ pieceexcl. VAT
€41.99incl. VAT
11 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Series | K7801M |
Type | Impact Socket |
Wrench width | 36 mm |
Connection size | 1/2 in |
Outer Diameter | 48 mm |
Length | 50 mm |
VDE tested | No |
Low spark model | No |
Material | High-performance alloy steel |
Weight | 330 g |
Model | Metric |