BAHCO

BAHCO KRACHTDOP 1/2 27MM K7801M

  • ERIKS:23061847
  • Manufacturer:7314151779979
Image 1
Save to list

€12.06/ pieceexcl. VAT

€14.59incl. VAT

2 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAHCO
Wrench width
27 mm
Connection size
1/2 in
Alternatives
Product Image

ACTION Impact socket wrench 1/2" 6-point 27mm

  • Eriks:23060795
  • Manufacturer:DO2012-0-027

€7.77/ pieceexcl. VAT

€9.40incl. VAT

Estimated delivery date - 13/11/2026