Products
Brands
About Eriks
Customer service
BE - English
Home
End nippers type no. 191A.22EL
End nippers type no. 191A.22EL
Log in to see your specific pricing.
Log in
Show in stock only
Length [mm]
210
1
Low spark model
No
1
Log in to see your specific pricing.
Log in
1
of
End nippers type no. 191A.22EL
Product
Length [mm]
Low spark model
Available
Price
excl. VAT
Product
Length [mm]
Low spark model
Available
Price
excl. VAT
191a.22el kopkniptang dubbele overbrenging pianokoord tot 2,5mm
210
No
€65.79
/
piece
Log in