FORMAT

FORMAT End-cutting pliers dip insulated 180mm

  • ERIKS:12055202
  • Manufacturer:4317784474948
Image 1
End-cutting pliers

Design: DIN ISO 5748. Hardened and tempered in oil. Polished head. For hard and soft wire. Blades additionally inductively hardened (61 HRC). Plastic-coated handles.

Application: For cutting hard and soft wire. Also suitable for twisting and cutting binding wire.



Made of special tool steel.

Save to list

€17.96/ pieceexcl. VAT

€21.73incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
180 mm
Insulated
Yes
Isolation protection 1000 V
No
Low spark model
No
VDE tested
No