Products
Brands
About Eriks
Customer service
BE - English
Home
Pliers with diagonal jaws 70° ...
Pliers with diagonal jaws 70° type no. 429.E
Log in to see your specific pricing.
Log in
Show in stock only
Length [mm]
110
1
Low spark model
No
1
Log in to see your specific pricing.
Log in
1
of
Pliers with diagonal jaws 70° type no. 429.E
Product
Length [mm]
Low spark model
Available
Price
excl. VAT
Product
Length [mm]
Low spark model
Available
Price
excl. VAT
429.e zijkniptang schuine bekken 70° 110mm elektronica anti-statisch
110
No
€70.71
/
piece
Log in