Products
Brands
About Eriks
Customer service
BE - English
Home
End nippers 45 ° long jaws typ...
End nippers 45 ° long jaws type no. 2787 G
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Length [mm]
117.5
1
Low spark model
No
1
Log in to see your specific pricing.
Log in
1
of
End nippers 45 ° long jaws type no. 2787 G
Product
Length [mm]
Low spark model
Available
Price
excl. VAT
Product
Length [mm]
Low spark model
Available
Price
excl. VAT
VOORKNIPTANG ELECTRONICA 2787G
117.5
No
€117.84
/
piece
Log in