KNIPEX

KNIPEX Bolt end-cut. pliers withplas.ct. handles 200mm

  • ERIKS:23073294
  • Manufacturer:4003773033172
Image 1
Image 2
Image 1
Image 2
Bolt end-cutting pliers

Design: Made of vanadium electric steel, hardened and tempered in oil. Polished head. Particularly high cutting performance compared to other lever end cutters, with less effort due to optimal transmission. Blades additionally inductively hardened (64 HRC). Plastic-coated handles.

Application: Ideally suited to wire and fencing construction, as well as for cutting bolts, nails etc.

Save to list

€61.12/ pieceexcl. VAT

€73.96incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KNIPEX
Length
200 mm