Products
Brands
About Eriks
Customer service
BE - English
Home
End nippers, POWER, type 8367 ...
End nippers, POWER, type 8367 JC
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Length [mm]
160
1
Insulated
Yes
1
Isolation protection 1000 V
0
1
Low spark model
Log in to see your specific pricing.
Log in
1
of
End nippers, POWER, type 8367 JC
Product
Length [mm]
Insulated
Isolation protection 1000 V
Available
Price
excl. VAT
Product
Length [mm]
Insulated
Isolation protection 1000 V
Available
Price
excl. VAT
8367-160 JC End nipper 160 mm
160
Yes
0
€38.13
/
piece
Log in