Hex, Torx and Service Keys

  • 187
  • 2
  • 349
  • 200
  • 1
  • 33
  • 1
  • 9
  • 11
  • 2
  • 4
1834 Products showing for Hex, Torx and Service Keys

€21.37/ pieceexcl. VAT

€25.86incl. VAT

72 In stock - Estimated delivery date 09/11/2026

€33.08/ pieceexcl. VAT

€40.03incl. VAT

Estimated delivery date - 16/11/2026

€8.95/ pieceexcl. VAT

€10.83incl. VAT

Estimated delivery date - 16/11/2026
Product Image

FORMAT Screwdriver set, Set of 6, High-performance alloy steel, 4317784277686

  • Eriks:23080410
  • Manufacturer:4317784277686
  • Set version:Screwdriver set, 6 piece, 10
  • Total number of tools:6

€26.05/ pieceexcl. VAT

€31.52incl. VAT

Estimated delivery date - 16/11/2026

€43.77/ setexcl. VAT

€52.96incl. VAT

2 In stock - Estimated delivery date 09/11/2026
Product Image

FORMAT Hex. offset screwdriver with ball head 4x mm

  • Eriks:23064720
  • Manufacturer:4317784095037
  • Model:Metric
  • Bullet-head:Yes
  • Wrench width:4 mm

€1.25/ pieceexcl. VAT

€1.51incl. VAT

Estimated delivery date - 16/11/2026

€18.29/ setexcl. VAT

€22.13incl. VAT

Estimated delivery date - 16/11/2026
Product Image

FORMAT Bit assortment Universal 31-piece

  • Eriks:23080636
  • Manufacturer:4317784346023

€26.98/ pieceexcl. VAT

€32.65incl. VAT

2 In stock - Estimated delivery date 09/11/2026
Product Image

FORMAT Bit assortment Universal 7-piece

  • Eriks:23080833
  • Manufacturer:4317784346016

€10.08/ pieceexcl. VAT

€12.20incl. VAT

15 In stock - Estimated delivery date 09/11/2026
Product Image

FORMAT Screwdriver with T-handle hexagonal 5x200mm

  • Eriks:23064691
  • Manufacturer:4317784093750
  • Model:Metric
  • Wrench width:5 mm
  • Length:200 mm

€3.57/ pieceexcl. VAT

€4.32incl. VAT

Estimated delivery date - 16/11/2026
Product Image

FORMAT Allen key, 5 mm WD, 33 mm Short Leg, Chrome-vanadium steel, 4317784094894

  • Eriks:23064706
  • Manufacturer:4317784094894
  • Model:Metric
  • Bullet-head:No
  • Wrench width:5 mm

€0.50/ pieceexcl. VAT

€0.61incl. VAT

Estimated delivery date - 16/11/2026
Product Image

FORMAT Bit tough 1/4" DIN3126C6.3 recessed hexagon 3x25mm

  • Eriks:12521367
  • Manufacturer:4317784511636
  • Connection size:1/4
  • Dimension:3 mm
  • Length:25 mm

€1.05/ pieceexcl. VAT

€1.27incl. VAT

Estimated delivery date - 16/11/2026
Product Image

FORMAT Bit tough 1/4" DIN3126C6.3 recessed hexagon 4x25mm

  • Eriks:12521368
  • Manufacturer:4317784511643
  • Connection size:1/4
  • Dimension:4 mm
  • Length:25 mm

€1.05/ pieceexcl. VAT

€1.27incl. VAT

Estimated delivery date - 16/11/2026
Product Image

FORMAT Bit tough 1/4" DIN3126C6.3 recessed hexagon 5x25mm

  • Eriks:12521369
  • Manufacturer:4317784511650
  • Connection size:1/4
  • Dimension:5 mm
  • Length:25 mm

€1.05/ pieceexcl. VAT

€1.27incl. VAT

Estimated delivery date - 16/11/2026
Product Image

FORMAT Allen key, 10 mm WD, 50 mm Short Leg, Chrome-vanadium steel, 4317784094948

  • Eriks:23064711
  • Manufacturer:4317784094948
  • Model:Metric
  • Bullet-head:No
  • Wrench width:10 mm

€2.23/ pieceexcl. VAT

€2.70incl. VAT

Estimated delivery date - 16/11/2026

€8.95/ pieceexcl. VAT

€10.83incl. VAT

1 In stock - Estimated delivery date 09/11/2026
Product Image

FACOM Bit for inner hex screws - EH.102.5 - Inserts bit 1/4", L25mm 2.5mm

  • Eriks:23442939
  • Manufacturer:EH.102.5
  • Connection size:1/4
  • Dimension:2.5 mm
  • Length:25 mm

€4.00/ pieceexcl. VAT

€4.84incl. VAT

10 In stock - Estimated delivery date 09/11/2026
Product Image

FACOM L Shaped - Long Hex Keys, 83SH Series, 2.5 mm WD, 18 mm Short Leg, Silicon steel

  • Eriks:23444785
  • Manufacturer:83SH.2.5
  • Model:Metric
  • Bullet-head:Yes
  • Wrench width:2.5 mm

€2.25/ pieceexcl. VAT

€2.72incl. VAT

Estimated delivery date - 18/11/2026

€37.35/ pieceexcl. VAT

€45.19incl. VAT

10 In stock - Estimated delivery date 09/11/2026
Product Image

FACOM Allen socket - SHP.10LA - Bit socket, long 1/2"- 10x140mm

  • Eriks:23447496
  • Manufacturer:SHP.10LA
  • Connection size:1/2 in
  • Dimension:10 mm
  • Length:140 mm

€23.84/ pieceexcl. VAT

€28.85incl. VAT

27 In stock - Estimated delivery date 09/11/2026

€29.10/ pieceexcl. VAT

€35.21incl. VAT

23 In stock - Estimated delivery date 09/11/2026

€67.42/ pieceexcl. VAT

€81.58incl. VAT

1 In stock - Estimated delivery date 09/11/2026
Product Image

FACOM Allen socket - STM.8 - 1/2"- 8mm

  • Eriks:23448385
  • Manufacturer:STM.8
  • Connection size:1/2 in
  • Dimension:8 mm

€12.79/ pieceexcl. VAT

€15.48incl. VAT

30 In stock - Estimated delivery date 09/11/2026

€5.71/ pieceexcl. VAT

€6.91incl. VAT

51 In stock - Estimated delivery date 09/11/2026
Product Image

FACOM Allen socket - STM.5 - 1/2"- 5mm

  • Eriks:23448393
  • Manufacturer:STM.5
  • Connection size:1/2 in
  • Dimension:5 mm

€12.79/ pieceexcl. VAT

€15.48incl. VAT

22 In stock - Estimated delivery date 09/11/2026