

€2.25/ pieceexcl. VAT
€2.72incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 83SH |
Type | L Shaped - Long Hex Keys |
Model | Metric |
Bullet-head | Yes |
Wrench width | 2.5 mm |
Length | 85 mm |
Material | silicon steel |
With peg | No |
With hole | No |
Anti-theft model | No |
Isolation protection 1000 V | No |
Type | L Shaped - Long Hex Keys |
Weight | 4 g |
Length short leg | 18 |
Length long shank | 85 |