Torx Keys

  • 111
  • 2
  • 247
  • 154
  • 1
  • 33
  • 1
  • 4
  • 4
  • 1
  • 5
1305 Products showing for Torx Keys

€21.37/ pieceexcl. VAT

€25.86incl. VAT

72 In stock - Estimated delivery date 10/11/2026

€33.08/ pieceexcl. VAT

€40.03incl. VAT

Estimated delivery date - 17/11/2026

€8.95/ pieceexcl. VAT

€10.83incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Screwdriver set, Set of 6, High-performance alloy steel, 4317784277686

  • Eriks:23080410
  • Manufacturer:4317784277686
  • Set version:Screwdriver set, 6 piece, 10
  • Total number of tools:6

€26.05/ pieceexcl. VAT

€31.52incl. VAT

Estimated delivery date - 17/11/2026

€18.29/ setexcl. VAT

€22.13incl. VAT

Estimated delivery date - 17/11/2026

€43.77/ setexcl. VAT

€52.96incl. VAT

2 In stock - Estimated delivery date 10/11/2026
Product Image

FORMAT Hex. offset screwdriver DIN911 3x mm

  • Eriks:23064704
  • Manufacturer:4317784094870
  • Model:Metric
  • Bullet-head:No
  • Wrench width:3 mm

€0.25/ pieceexcl. VAT

€0.30incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Bit assortment Universal 31-piece

  • Eriks:23080636
  • Manufacturer:4317784346023

€26.98/ pieceexcl. VAT

€32.65incl. VAT

2 In stock - Estimated delivery date 10/11/2026
Product Image

FORMAT Bit assortment Universal 7-piece

  • Eriks:23080833
  • Manufacturer:4317784346016

€10.08/ pieceexcl. VAT

€12.20incl. VAT

15 In stock - Estimated delivery date 10/11/2026

€3.57/ pieceexcl. VAT

€4.32incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Allen key, 4 mm WD, 29 mm Short Leg, Chrome-vanadium steel, 4317784094887

  • Eriks:23064705
  • Manufacturer:4317784094887
  • Model:Metric
  • Bullet-head:No
  • Wrench width:4 mm

€0.36/ pieceexcl. VAT

€0.44incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Allen key, 5 mm WD, 33 mm Short Leg, Chrome-vanadium steel, 4317784094894

  • Eriks:23064706
  • Manufacturer:4317784094894
  • Model:Metric
  • Bullet-head:No
  • Wrench width:5 mm

€0.50/ pieceexcl. VAT

€0.61incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Allen key, 10 mm WD, 50 mm Short Leg, Chrome-vanadium steel, 4317784094948

  • Eriks:23064711
  • Manufacturer:4317784094948
  • Model:Metric
  • Bullet-head:No
  • Wrench width:10 mm

€2.23/ pieceexcl. VAT

€2.70incl. VAT

Estimated delivery date - 17/11/2026

€8.95/ pieceexcl. VAT

€10.83incl. VAT

1 In stock - Estimated delivery date 10/11/2026

€37.35/ pieceexcl. VAT

€45.19incl. VAT

9 In stock - Estimated delivery date 10/11/2026

€67.42/ pieceexcl. VAT

€81.58incl. VAT

1 In stock - Estimated delivery date 10/11/2026

€29.10/ pieceexcl. VAT

€35.21incl. VAT

23 In stock - Estimated delivery date 10/11/2026

€5.71/ pieceexcl. VAT

€6.91incl. VAT

51 In stock - Estimated delivery date 10/11/2026

€161.34/ pieceexcl. VAT

€195.22incl. VAT

7 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM T-Spinner Hexagonal Key, 84TC Series, 10 mm WD, 150 mm Short Leg

  • Eriks:23444879
  • Manufacturer:84TC.10
  • Model:Metric
  • Bullet-head:No
  • Wrench width:10 mm

€28.02/ pieceexcl. VAT

€33.90incl. VAT

15 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM Allen key - 89.JP8AL - Set of long TORX keys in wallet

  • Eriks:12428992
  • Manufacturer:89.JP8AL
  • Model:Torx
  • Bullet-head:No
  • Low spark model:No

€65.31/ pieceexcl. VAT

€79.03incl. VAT

18 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM TORX Key Set, 89S Series

  • Eriks:12379612
  • Manufacturer:89S.JP8A
  • Model:Torx
  • Bullet-head:No
  • Low spark model:No

€50.93/ pieceexcl. VAT

€61.63incl. VAT

24 In stock - Estimated delivery date 10/11/2026

€50.28/ pieceexcl. VAT

€60.84incl. VAT

6 In stock - Estimated delivery date 10/11/2026
Product Image

FACOM L Shaped - Long Hex Keys, 83SH Series, 3 mm WD, 20 mm Short Leg, Silicon steel

  • Eriks:23444786
  • Manufacturer:83SH.3
  • Model:Metric
  • Bullet-head:Yes
  • Wrench width:3 mm

€2.26/ pieceexcl. VAT

€2.73incl. VAT

7 In stock - Estimated delivery date 10/11/2026

€32.98/ pieceexcl. VAT

€39.91incl. VAT

16 In stock - Estimated delivery date 10/11/2026