Packing, Tapes and Threads

Compression packing, sealing tape and cord seal shafts and stems in industrial equipment. The category includes braided packing, preformed rings and cord-form sealing products for installation around moving components.

What are compression packing, sealing tape and cord?

Compression packing is a shaft seal compressed in a stuffing box around a shaft or stem. Lubrication from the sealed medium or an external lubricant removes heat and helps prevent the packing from burning. Preformed rings are manufactured to the required shape and density before installation.

Applications and industries

These seals are used in valves, control valves, plunger pumps and mixers. Products are available for industrial duties and food-industry applications. Graphite rings are used around valve stems, while compressed tape rings can seal self-sealing covers in high-pressure boiler-feed-water valves.

How to select compression packing, sealing tape and cord

First establish whether the equipment requires braided packing, a graphite-tape ring, a preformed set or sealing cord. Then match the yarn or material to the medium, the lubrication method and the position in the valve, pump or mixer. Also check stuffing-box dimensions and whether a split ring is needed for assembly around the shaft.

Key attributes

Material options include ramie, aramid, PTFE, carbon, graphite, GFO and silicate; preformed graphite tape rings can include steel reinforcement where extrusion must be limited.

Frequently asked questions

Why does compression packing need lubrication?

Lubrication removes heat from the contact area. The sealed medium can provide this function, although an external lubricant may be required. Insufficient cooling can cause the packing to overheat and burn.

Where are preformed graphite rings used?

Preformed graphite rings commonly seal valve stems. They are formed from graphite tape and compressed to the required density. A split version can be fitted around an existing shaft or stem without sliding the ring over its end.

Which yarns are used for compression packing?

Compression packing can be made from ramie, aramid, PTFE, carbon, graphite, GFO or silicate yarns. Select the material for the medium and duty rather than choosing from the cross-section alone.

When is steel reinforcement relevant for a tape ring?

Steel reinforcement is relevant when a compressed tape ring needs resistance to extrusion. One stated application is a ring for a self-sealing cover in a high-pressure valve used for boiler feed water.

  • 52
  • 26
  • 76
  • 479
  • 83
  • 671
  • 10
  • 34
  • 83
  • 45
  • 9
  • 76
  • 24
  • 2
765 Products showing for Packing, Tapes and Threads
Product Image

ERIKS Tape Eriflon 12m 12 x 0,1

  • Eriks:10001416
  • Thickness:0.1 mm
  • Width:12 mm
  • Roller length:12 m

€1.11/ pieceexcl. VAT

€1.35incl. VAT

Sold per: 10Min. order: 10

726 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Tape Eriflon Neutral 12x0,08 - 12m

  • Eriks:10001420
  • Thickness:0.08 mm
  • Width:12 mm
  • Roller length:12 m

€0.46/ pieceexcl. VAT

€0.55incl. VAT

Sold per: 10Min. order: 10

2167 In stock - Estimated delivery date 13/11/2026
Product Image

LEADER Expanded PTFE sealing tape CLIPPERLON 600 10x3 25m

  • Eriks:13362583
  • Manufacturer:G3676302379126610
  • Width:10 mm
  • Thickness:3 mm
  • Roller length:25 m

€562.70/ rollexcl. VAT

€680.87incl. VAT

11 In stock - Estimated delivery date 13/11/2026

€5.10/ meterexcl. VAT

€6.17incl. VAT

Sold per: 0.01Min. order: 0.01

1020 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Tape Eriflon Gastec KL0,2 12x0,1 - 12m

  • Eriks:10001418
  • Thickness:0.1 mm
  • Width:12 mm
  • Roller length:12 m

€1.30/ pieceexcl. VAT

€1.57incl. VAT

Sold per: 10Min. order: 10

2142 In stock - Estimated delivery date 13/11/2026
Product Image

LEADER Expanded PTFE sealing tape CLIPPERLON 600 20x7 10m

  • Eriks:13362588
  • Manufacturer:G3676302379126615
  • Width:20 mm
  • Thickness:7 mm
  • Roller length:10 m
Not available in webshop
Estimated delivery date - 15/12/2026
Contact us
Product Image

ERIKS Tape Eriflon 12m 12 x 0,08

  • Eriks:10001415
  • Thickness:0.08 mm
  • Width:12 mm
  • Roller length:12 m

€0.50/ pieceexcl. VAT

€0.60incl. VAT

Sold per: 10Min. order: 10

1793 In stock - Estimated delivery date 13/11/2026
Product Image

LEADER Expanded PTFE sealing tape CLIPPERLON 600 10x3 10m

  • Eriks:13362582
  • Width:10 mm
  • Thickness:3 mm
  • Roller length:10 m

€198.90/ rollexcl. VAT

€240.67incl. VAT

61 In stock - Estimated delivery date 13/11/2026

€294.50/ pieceexcl. VAT

€356.35incl. VAT

14.068 In stock - Estimated delivery date 13/11/2026
Product Image

LEADER PTFE sealing sheet CLIPPERLON 2100 1500x1500x2

  • Eriks:11917138
  • Thickness:2 mm
  • Length:1500 mm
  • Width:1500 mm

€1,871.70/ pieceexcl. VAT

€2,264.76incl. VAT

15.778 In stock - Estimated delivery date 13/11/2026
Product Image

LEADER Expanded PTFE sealing tape CLIPPERLON 600 20x7 5m

  • Eriks:13362587
  • Manufacturer:G3676302379126614
  • Width:20 mm
  • Thickness:7 mm
  • Roller length:5 m

€333.65/ rollexcl. VAT

€403.72incl. VAT

31 In stock - Estimated delivery date 13/11/2026

€438.00/ pieceexcl. VAT

€529.98incl. VAT

4 In stock - Estimated delivery date 13/11/2026

€144.20/ meterexcl. VAT

€174.48incl. VAT

Sold per: 0.01Min. order: 0.01

14.006 In stock - Estimated delivery date 13/11/2026
Product Image

LEADER Expanded PTFE sealing tape CLIPPERLON 600 7x2.5 25m

  • Eriks:13362581
  • Manufacturer:G3676302379126608
  • Width:7 mm
  • Thickness:2.5 mm
  • Roller length:25 m

€263.50/ rollexcl. VAT

€318.83incl. VAT

26 In stock - Estimated delivery date 13/11/2026
Product Image

LEADER PTFE sealing sheet CLIPPERLON 2135 1500x1500x3

  • Eriks:13362577
  • Manufacturer:G3676302379127558
  • Thickness:3 mm
  • Length:1500 mm
  • Width:1500 mm

€3,288.65/ pieceexcl. VAT

€3,979.27incl. VAT

43 In stock - Estimated delivery date 13/11/2026

€3,037.00/ pieceexcl. VAT

€3,674.77incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

LEADER PTFE sealing sheet CLIPPERLON 2110 1500x1500x1

  • Eriks:11917132
  • Thickness:1 mm
  • Length:1500 mm
  • Width:1500 mm

€1,236.75/ pieceexcl. VAT

€1,496.47incl. VAT

3 In stock - Estimated delivery date 13/11/2026

€438.00/ pieceexcl. VAT

€529.98incl. VAT

6.805 In stock - Estimated delivery date 13/11/2026
Product Image

LEADER Expanded PTFE sealing tape CLIPPERLON 600 3x1.5 25m

  • Eriks:13362579
  • Manufacturer:G3676302379126606
  • Width:3 mm
  • Thickness:1.5 mm
  • Roller length:25 m

€149.75/ rollexcl. VAT

€181.20incl. VAT

25.04 In stock - Estimated delivery date 13/11/2026
Product Image

LEADER PTFE sealing sheet CLIPPERLON 2130 1500x1500x1

  • Eriks:13362538
  • Thickness:1 mm
  • Length:1500 mm
  • Width:1500 mm

€933.30/ pieceexcl. VAT

€1,129.29incl. VAT

11 In stock - Estimated delivery date 13/11/2026

€307.00/ pieceexcl. VAT

€371.47incl. VAT

2.135 In stock - Estimated delivery date 13/11/2026

€195.00/ pieceexcl. VAT

€235.95incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

LEADER Expanded PTFE sealing tape CLIPPERLON 600 12x4 10m

  • Eriks:13362584
  • Manufacturer:G3676302379126611
  • Width:12 mm
  • Thickness:4 mm
  • Roller length:10 m

€265.20/ rollexcl. VAT

€320.89incl. VAT

22.4 In stock - Estimated delivery date 13/11/2026
Product Image

LEADER Expanded PTFE sealing tape CLIPPERLON 600 17x6 10m

  • Eriks:13362586
  • Manufacturer:G3676302379126613
  • Width:17 mm
  • Thickness:6 mm
  • Roller length:10 m

€592.50/ rollexcl. VAT

€716.93incl. VAT

Estimated delivery date - 09/12/2026

€438.00/ pieceexcl. VAT

€529.98incl. VAT

3 In stock - Estimated delivery date 13/11/2026