

%20.jpg&w=1536&q=80)

%20.jpg&w=160&q=80)
€149.75/ rollexcl. VAT
€181.20incl. VAT
25.04 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | CLIPPERLON |
Type | 600 |
Self-adhesive | Yes |
Width | 3 mm |
Thickness | 1.5 mm |
Roller length | 25 m |
Material structure | Monodirectional expanded PTFE |
Shape | Flat |
Maximum temperature | 200 °C |
Minimum temperature | -240 °C |
Max. pressure | 40 bar |
Density | 0.75 g/cm³ |