LEADER

LEADER Expanded PTFE sealing tape CLIPPERLON 600 20x7 10m

  • ERIKS:13362588
Image 1
Image 2
Image 1
Image 2
Clipperlon 600 Joint Sealant is made from 100% pure expanded PTFE.

The universal gasket tape forms a thin, but yet strong, reliable gasket under compression, that is highly resistant to aggressive media and chemical inert.

Even for the sealing of large, complex and damaged flanges - just peel of the covering paper from the adhesive backing and stick the Joint Sealant tape to the sealing surface - overlap the endings and close the jointing.
Save to list
Not available in webshop
Estimated delivery date - 15/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
CLIPPERLON
Type
600
Self-adhesive
Yes
Width
20 mm
Thickness
7 mm
Roller length
10 m
Material structure
Monodirectional expanded PTFE
Shape
Flat
Maximum temperature
200 °C
Minimum temperature
-240 °C
Max. pressure
40 bar
Density
0.75 g/cm³