

€144.20/ meterexcl. VAT
€174.48incl. VAT
Sold per: 0.01Min. order: 0.01
14.006 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Shape | Square |
Type | ERI-GRAPHITE II |
Impregnation material | Graphite |
Width | 10 mm |
Height | 10 mm |
pH range | from 0 to 14 |