Products
Brands
About Eriks
Customer service
BE - English
Home
Erica cotton Hamar packaging
Erica cotton Hamar packaging
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Shape
Square
2
Width [mm]
8
1
10
1
Height [mm]
8
1
10
1
Log in to see your specific pricing.
Log in
2
of
Erica cotton Hamar packaging
Product
Width [mm]
Height [mm]
Available
Price
excl. VAT
Product
Width [mm]
Height [mm]
Available
Price
excl. VAT
Erica Hamar cotton packaging 20m/box 10x10 (mm)
10
10
€5.10
/
meter
Erica Hamar cotton packaging 31,2m/box 8x8 (mm)
8
8
€110.50
/
piece
Log in