

€5.10/ meterexcl. VAT
€6.17incl. VAT
Sold per: 0.01Min. order: 0.01
1020 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Shape | Square |
Impregnation material | Grease |
Width | 10 mm |
Height | 10 mm |
pH range | from 6 to 8 |