

€1.30/ pieceexcl. VAT
€1.57incl. VAT
Sold per: 10Min. order: 10
2142 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | ERIFLON |
Type | GASTEC |
Thickness | 0.1 mm |
Width | 12 mm |
Roller length | 12 m |
Gastec QA | Yes |
Material | Polytetrafluoroethylene (PTFE) |
Maximum temperature | 230 °C |
Minimum temperature | -240 °C |
Max. pressure | 20 bar |