Observation Mirrors

  • 18
  • 2
  • 1
  • 2
  • 2
  • 5
  • 3
  • 2
  • 3
  • 7
  • 2
41 Products showing for Observation Mirrors

€115.68/ pieceexcl. VAT

€139.97incl. VAT

Estimated delivery date - 25/11/2026
Product Image

Observation mirror, semi-hemisphere, D60cm

  • Eriks:12971057
  • Manufacturer:BM 60-2
  • Sight distance:10–15 m
  • Weight:8 kg

€141.76/ pieceexcl. VAT

€171.53incl. VAT

Estimated delivery date - 16/11/2026
Product Image

DANCOP Round mirror for interior, 30cm

  • Eriks:12971060
  • Manufacturer:EC-RS 30
  • Sight distance:1–4 m
  • Weight:8 kg

€125.39/ pieceexcl. VAT

€151.72incl. VAT

Estimated delivery date - 16/11/2026
Product Image

DANCOP Universal mirror, round, 30cm

  • Eriks:12971056
  • Manufacturer:EC-US 30
  • Sight distance:1–4 m
  • Weight:8 kg

€144.53/ pieceexcl. VAT

€174.88incl. VAT

Estimated delivery date - 16/11/2026
Product Image

Acrylic traffic mirror 40x60cm

  • Eriks:12971017
  • Manufacturer:TM AC 40 X 60
  • Width:600 mm
  • Height:400 mm
  • Sight distance:9–15 m

€510.96/ pieceexcl. VAT

€618.26incl. VAT

Estimated delivery date - 16/11/2026
Product Image

Acrylic traffic mirror, 60x80cm

  • Eriks:12970999
  • Manufacturer:TM AC 60 X 80
  • Width:800 mm
  • Height:600 mm
  • Sight distance:15–22 m

€679.10/ pieceexcl. VAT

€821.71incl. VAT

Estimated delivery date - 16/11/2026
Product Image

Acrylic traffic mirror, 80x100cm

  • Eriks:12971012
  • Manufacturer:TM AC 80 X 100
  • Width:1000 mm
  • Height:800 mm
  • Sight distance:22–27 m

€911.02/ pieceexcl. VAT

€1,102.33incl. VAT

Estimated delivery date - 16/11/2026
Product Image

Acrylic traffic mirror, round, 60cm

  • Eriks:12971019
  • Manufacturer:TM AC 60
  • Sight distance:15–22 m
  • Weight:11 kg

€522.56/ pieceexcl. VAT

€632.30incl. VAT

Estimated delivery date - 16/11/2026
Product Image

DANCOP Industry mirror, yellow/black, 40x60cm

  • Eriks:12971024
  • Manufacturer:CP 40 X 60
  • Width:600 mm
  • Height:400 mm
  • Sight distance:9–15 m

€440.65/ pieceexcl. VAT

€533.19incl. VAT

Estimated delivery date - 16/11/2026
Product Image

DANCOP Industry mirror, yellow/black, 30x50cm

  • Eriks:12971004
  • Manufacturer:CP 30 X 50
  • Width:500 mm
  • Height:300 mm
  • Sight distance:4–8 m

€447.90/ pieceexcl. VAT

€541.96incl. VAT

Estimated delivery date - 16/11/2026
Product Image

DANCOP Industry mirror yellow/black 60x90cm

  • Eriks:12971008
  • Manufacturer:CP 60 X 90
  • Width:900 mm
  • Height:600 mm
  • Sight distance:25–30 m

€832.75/ pieceexcl. VAT

€1,007.63incl. VAT

Estimated delivery date - 16/11/2026
Product Image

Observation mirror, quarter-hemisphere, D100cm

  • Eriks:12971076
  • Manufacturer:BM 100-1
  • Sight distance:25–30 m
  • Weight:1 kg

€126.00/ pieceexcl. VAT

€152.46incl. VAT

Estimated delivery date - 12/11/2026
Product Image

Observation mirror, quarter-hemisphere, D80cm

  • Eriks:12971078
  • Manufacturer:BM 80-1
  • Sight distance:15–20 m
  • Weight:8 kg

€104.56/ pieceexcl. VAT

€126.52incl. VAT

Estimated delivery date - 12/11/2026
Product Image

Observation mirror, quarter-hemisphere D60cm

  • Eriks:12971051
  • Manufacturer:BM 60-1
  • Sight distance:10–15 m
  • Weight:6 kg

€86.97/ pieceexcl. VAT

€105.23incl. VAT

Estimated delivery date - 16/11/2026
Product Image

DANCOP Production control mirror, 40x60cm

  • Eriks:12971021
  • Manufacturer:CM 40 X 60
  • Width:600 mm
  • Height:400 mm
  • Sight distance:1 m

€404.41/ pieceexcl. VAT

€489.34incl. VAT

Estimated delivery date - 16/11/2026
Product Image

DANCOP Production control mirror, 60x90cm

  • Eriks:12971005
  • Manufacturer:CM 60 X 90
  • Width:900 mm
  • Height:600 mm
  • Sight distance:1 m

€840.00/ pieceexcl. VAT

€1,016.40incl. VAT

Estimated delivery date - 16/11/2026
Product Image

DANCOP Production control mirror, 30x50cm

  • Eriks:12971006
  • Manufacturer:CM 30 X 50
  • Width:500 mm
  • Height:300 mm
  • Sight distance:1 m

€350.78/ pieceexcl. VAT

€424.44incl. VAT

Estimated delivery date - 16/11/2026
Product Image

Industry mirror, 40x60cm

  • Eriks:12971046
  • Manufacturer:TM-I AC 40 X 60
  • Width:600 mm
  • Height:400 mm
  • Sight distance:9–15 m

€389.92/ pieceexcl. VAT

€471.80incl. VAT

Estimated delivery date - 16/11/2026
Product Image

Industry mirror, 60x80cm

  • Eriks:12971033
  • Manufacturer:TM-I AC 60 X 80
  • Width:800 mm
  • Height:600 mm
  • Sight distance:15–22 m

€553.71/ pieceexcl. VAT

€669.99incl. VAT

Estimated delivery date - 16/11/2026
Product Image

Observation mirror, hemisphere, D100cm

  • Eriks:12682969
  • Manufacturer:4053569011655

€417.46/ pieceexcl. VAT

€505.13incl. VAT

Estimated delivery date - 16/11/2026
Product Image

Observation mirror, hemisphere, D80cm

  • Eriks:12950916
  • Manufacturer:4053569011686
This product is no longer offered.Explore similar products in our assortment

€220.32/ pieceexcl. VAT

€266.59incl. VAT

Estimated delivery date - 16/11/2026

€366.01/ pieceexcl. VAT

€442.87incl. VAT

Estimated delivery date - 16/11/2026

€592.50/ pieceexcl. VAT

€716.93incl. VAT

Estimated delivery date - 12/11/2026
Product Image

Traffic mirror film type 1 Uni-Sig 4060

  • Eriks:12970994
  • Manufacturer:US TYP1 4060
  • Width:600 mm
  • Height:400 mm
  • Sight distance:9–15 m

€482.68/ pieceexcl. VAT

€584.04incl. VAT

Estimated delivery date - 16/11/2026