DANCOP

DANCOP Production control mirror, 60x90cm

  • ERIKS:12971005
  • Manufacturer:4053569073363
Image 1
Enlargement mirror

•    Optimal view - of products
the curvature increases the look of the product, which is controlled on the production line.
•    Robust design
acrylic according to DIN ISO 179-1, approx. 70% more impact resistant than glass, due to a black frame connected with a stable back wall.
•    Scope of delivery
including adjustable telescopic arm (30-50 cm) for mounting.


* Recommended guide values

Save to list

€840.00/ pieceexcl. VAT

€1,016.40incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANCOP
Width
900 mm
Height
600 mm
Sight distance
1 m
Weight
1 kg
Shape
Rectangle