Observation mirror, hemisphere D90cm

  • ERIKS:12971034
  • Manufacturer:4053569011693
Image 1
Panorama mirror 360°

•    Brilliant reflection for optimal visibility
for efficient monitoring in industrial areas, workshops and warehouses.
•Robust design
made of impact resistant acrylic according to DIN ISO 179-1, approx. 70 % %more impact resistant than glass.
Suitable for wall and ceiling mounting, holes are pre-drilled in the mirror edge.
•Scope of delivery
Incl. mounting set for suspended mounting.


* Recommended guide values

Save to list

€366.01/ pieceexcl. VAT

€442.87incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Diameter
900 mm
Sight distance
30–40 m
Weight
27 kg
Shape
Sphere-shape 1/2