Industry mirror, 40x60cm

  • ERIKS:12971046
  • Manufacturer:4053569073196
Image 1
Image 2
Image 1
Image 2
Traffic mirror

•    Optimal view
for the industrial sector.
•    Robust design: wind load certified
mirror surface made of impact resistant acrylic approx. 70% more impact resistant than glass according to DIN ISO 179-1, UV resistant, with stable frame for long-term outdoor use.
•    Scope of delivery
with sturdy 4-point ball joint bracket for wall and pole mounting (50-80 mm).


* Recommended guide values

Save to list

€389.92/ pieceexcl. VAT

€471.80incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Width
600 mm
Height
400 mm
Sight distance
9–15 m
Weight
54 kg
Shape
Rectangle