Observation mirror, hemisphere, D100cm

  • ERIKS:12682969
  • Manufacturer:4053569011655
Image 1
Panorama mirror 360°

•    Brilliant reflection for optimal visibility
for efficient monitoring in industrial areas, workshops and warehouses.
•Robust design
made of impact resistant acrylic according to DIN ISO 179-1, approx. 70 % %more impact resistant than glass.
Suitable for wall and ceiling mounting, holes are pre-drilled in the mirror edge.
•Scope of delivery
Incl. mounting set for suspended mounting.


* Recommended guide values

Save to list

€417.46/ pieceexcl. VAT

€505.13incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Diameter
1000 mm
Sight distance
40–50 m
Weight
36 kg
Shape
Sphere-shape 1/2