DANCOP

DANCOP Production control mirror, 40x60cm

  • ERIKS:12971021
  • Manufacturer:4053569073356
Image 1
Enlargement mirror

•    Optimal view - of products
the curvature increases the look of the product, which is controlled on the production line.
•    Robust design
acrylic according to DIN ISO 179-1, approx. 70% more impact resistant than glass, due to a black frame connected with a stable back wall.
•    Scope of delivery
including adjustable telescopic arm (30-50 cm) for mounting.


* Recommended guide values

Save to list

€404.41/ pieceexcl. VAT

€489.34incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANCOP
Width
600 mm
Height
400 mm
Sight distance
1 m
Weight
8 kg
Shape
Rectangle