DANCOP

DANCOP Industry mirror yellow/black 60x90cm

  • ERIKS:12971008
  • Manufacturer:4053569073233
Image 1
Image 2
Image 1
Image 2
Industrial mirror Check Point

•    Optimal view – at danger points
increases attention at dangerous points in the production and storage area due to its yellow/black warning label in accordance with BGV A 8.
Enables easier, better control of remote work places and " blind spots" .
•    Robust design
stable encompassed acrylic according to DIN ISO 179-1, approx. 70% more impact resistant than glass, in a sturdy frame.
•Scope of delivery
including standard telescopic support 300-500 mm for mounting.


* Recommended guide values

Save to list

€832.75/ pieceexcl. VAT

€1,007.63incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANCOP
Width
900 mm
Height
600 mm
Sight distance
25–30 m
Weight
76 kg
Shape
Rectangle