Pneumatic Shut-off Valves

  • 10
  • 237
  • 71
  • 3
  • 1
  • 1
  • 1
  • 28
  • 1
  • 11
  • 8
  • 8
  • 7
318 Products showing for Pneumatic Shut-off Valves
Product Image

FESTO On-off valve MS4-EM1-1/4-S 541259

  • Eriks:11649353
  • Manufacturer:541259
  • Type of actuation:Manual
  • Connection:BSPP(G)
  • Port Size:1/4 in

€42.11/ pieceexcl. VAT

€50.95incl. VAT

13 In stock - Estimated delivery date 10/11/2026
Product Image

FESTO On-off valve HEE-D-MAXI-24 172962

  • Eriks:23213164
  • Manufacturer:172962
  • Type of actuation:Electrical
  • With pressure gauge:No
  • With pressure sensor:No

€311.62/ pieceexcl. VAT

€377.06incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

FESTO On-off valve MS6-EM1-1/2-S 541268

  • Eriks:11649360
  • Manufacturer:541268
  • Type of actuation:Manual
  • Connection:BSPP(G)
  • Port Size:1/2 in

€57.00/ pieceexcl. VAT

€68.97incl. VAT

11 In stock - Estimated delivery date 10/11/2026
Product Image

FESTO On-off valve HE-1/2-D-MIDI 162810

  • Eriks:23211022
  • Manufacturer:162810
  • Type of actuation:Manual
  • Connection:BSPP(G)
  • Port Size:1/2 in

€168.85/ pieceexcl. VAT

€204.31incl. VAT

9 In stock - Estimated delivery date 10/11/2026
Product Image

FESTO Soft-start/quick exhaust valve MS6-SV-1/2-C-10V24-S 8001469

  • Eriks:12438288
  • Manufacturer:8001469
  • Type of actuation:Electrical
  • Connection:BSPP(G)
  • Port Size:1/2 in

€265.35/ pieceexcl. VAT

€321.07incl. VAT

3 In stock - Estimated delivery date 10/11/2026
Product Image

FESTO On-off valve MS6-EE-1/2-10V24-S 542602

  • Eriks:11649668
  • Manufacturer:542602
  • Type of actuation:Electrical
  • Connection:BSPP(G)
  • Port Size:1/2 in

€114.31/ pieceexcl. VAT

€138.32incl. VAT

2 In stock - Estimated delivery date 10/11/2026
Product Image

FESTO On-off valve HE-D-MIDI 170682

  • Eriks:23212279
  • Manufacturer:170682
  • Type of actuation:Manual
  • With pressure gauge:No
  • With pressure sensor:No

€157.19/ pieceexcl. VAT

€190.20incl. VAT

3 In stock - Estimated delivery date 10/11/2026
Product Image

FESTO Soft-start valve MS4-DL-1/4 529531

  • Eriks:11645840
  • Manufacturer:529531
  • Type of actuation:Pneumatic
  • Connection:BSPP(G)
  • Port Size:1/4 in

€56.23/ pieceexcl. VAT

€68.04incl. VAT

7 In stock - Estimated delivery date 10/11/2026
Product Image

FESTO On-off valve HEE-D-MINI-24 172956

  • Eriks:23212284
  • Manufacturer:172956
  • Type of actuation:Electrical
  • With pressure gauge:No
  • With pressure sensor:No

€219.34/ pieceexcl. VAT

€265.40incl. VAT

6 In stock - Estimated delivery date 10/11/2026
Product Image

FESTO On-off valve HE-1/4-D-MINI 162807

  • Eriks:23212245
  • Manufacturer:162807
  • Type of actuation:Manual
  • Connection:BSPP(G)
  • Port Size:1/4 in

€125.85/ pieceexcl. VAT

€152.28incl. VAT

5 In stock - Estimated delivery date 10/11/2026
Product Image

FESTO On-off valve HEE-D-MIDI-24 172959

  • Eriks:23212213
  • Manufacturer:172959
  • Type of actuation:Electrical
  • With pressure gauge:No
  • With pressure sensor:No

€254.42/ pieceexcl. VAT

€307.85incl. VAT

Estimated delivery date - 13/11/2026
Product Image

FESTO On-off valve HE-D-MINI 170681

  • Eriks:23211378
  • Manufacturer:170681
  • Type of actuation:Manual
  • With pressure gauge:No
  • With pressure sensor:No

€122.11/ pieceexcl. VAT

€147.75incl. VAT

8 In stock - Estimated delivery date 10/11/2026
Product Image

FESTO On-off valve MS4-EE-1/4-10V24-S 542598

  • Eriks:11649666
  • Manufacturer:542598
  • Type of actuation:Electrical
  • Connection:BSPP(G)
  • Port Size:1/4 in

€99.15/ pieceexcl. VAT

€119.97incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

FESTO On-off valve MS4-EM1-1/4 541258

  • Eriks:11649352
  • Manufacturer:541258
  • Type of actuation:Manual
  • Connection:BSPP(G)
  • Port Size:1/4 in

€35.69/ pieceexcl. VAT

€43.18incl. VAT

16 In stock - Estimated delivery date 10/11/2026
Product Image

FESTO On-off valve MS6-EE-1/2-10V24 542582

  • Eriks:11609158
  • Manufacturer:542582
  • Type of actuation:Electrical
  • Connection:BSPP(G)
  • Port Size:1/2 in

€107.91/ pieceexcl. VAT

€130.57incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

FESTO On-off valve MS6-EE-1/2-V230 529825

  • Eriks:11645983
  • Manufacturer:529825
  • Type of actuation:Electrical
  • Connection:BSPP(G)
  • Port Size:1/2 in

€107.91/ pieceexcl. VAT

€130.57incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

FESTO On-off valve MS6-EM1-1/2 541267

  • Eriks:23212346
  • Manufacturer:541267
  • Type of actuation:Manual
  • Connection:BSPP(G)
  • Port Size:1/2 in

€50.60/ pieceexcl. VAT

€61.23incl. VAT

13 In stock - Estimated delivery date 10/11/2026
Product Image

FESTO On-off valve MS4-EE-1/4-10V24 542578

  • Eriks:11649660
  • Manufacturer:542578
  • Type of actuation:Electrical
  • Connection:BSPP(G)
  • Port Size:1/4 in

€92.75/ pieceexcl. VAT

€112.23incl. VAT

12 In stock - Estimated delivery date 10/11/2026
Product Image

FESTO On-off valve MS4-EE-1/4-V230 529537

  • Eriks:11645846
  • Manufacturer:529537
  • Type of actuation:Electrical
  • Connection:BSPP(G)
  • Port Size:1/4 in

€102.14/ pieceexcl. VAT

€123.59incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

FESTO Soft-start valve MS4-DE-1/4-10V24 542558

  • Eriks:11649654
  • Manufacturer:542558
  • Type of actuation:Electrical
  • Connection:BSPP(G)
  • Port Size:1/4 in

€141.61/ pieceexcl. VAT

€171.35incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

FESTO Soft-start valve MS6-DL-1/2 529817

  • Eriks:11609163
  • Manufacturer:529817
  • Type of actuation:Pneumatic
  • Connection:BSPP(G)
  • Port Size:1/2 in

€74.44/ pieceexcl. VAT

€90.07incl. VAT

4 In stock - Estimated delivery date 10/11/2026
Product Image

FESTO On-off valve HEL-D-MIDI 170691

  • Eriks:23212303
  • Manufacturer:170691
  • Type of actuation:Pneumatic
  • With pressure gauge:No
  • With pressure sensor:No

€180.98/ pieceexcl. VAT

€218.99incl. VAT

2 In stock - Estimated delivery date 10/11/2026
Product Image

FESTO On-off valve HEL-D-MINI 170690

  • Eriks:23212314
  • Manufacturer:170690
  • Type of actuation:Pneumatic
  • With pressure gauge:No
  • With pressure sensor:No

€141.34/ pieceexcl. VAT

€171.02incl. VAT

1 In stock - Estimated delivery date 10/11/2026
Product Image

FESTO Soft-start/quick exhaust valve MS6-SV-1/2-E-10V24-AG 548715

  • Eriks:11650601
  • Manufacturer:548715
  • Type of actuation:Electrical
  • Connection:BSPP(G)
  • Port Size:1/2 in

€855.61/ pieceexcl. VAT

€1,035.29incl. VAT

3 In stock - Estimated delivery date 10/11/2026
Product Image

FESTO Soft-start/quick exhaust valve MS6-SV-1/2-D-10V24-2M8 8038489

  • Eriks:13685702
  • Manufacturer:8038489
  • Type of actuation:Electrical
  • Connection:BSPP(G)
  • Port Size:1/2 in

€511.47/ pieceexcl. VAT

€618.88incl. VAT

1 In stock - Estimated delivery date 10/11/2026