

€168.85/ pieceexcl. VAT
€204.31incl. VAT
9 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HE |
Type of actuation | Manual |
Model | Piston slide |
Valve function | 3/2 bistable |
Connection | BSPP(G) |
Port Size | 1/2 in |
Housing material | Aluminium die-cast |
Seal material | NBR |
With pressure gauge | No |
With pressure sensor | No |
With silencer | No |
With console | No |
Flow direction | non reversible |
Nominal flow rate | 3600 l/min |
Operating pressure | from 0 to 16 bar |
Ambient temperature | from -10 to 60 °C |
Weight | 511 g |
€50.60/ pieceexcl. VAT
€61.23incl. VAT
13 In stock - Estimated delivery date 09/11/2026