FESTO

FESTO Soft-start valve MS4-DL-1/4 529531

  • ERIKS:11645840
  • Manufacturer:4052568085308
Image 1
Save to list

€56.23/ pieceexcl. VAT

€68.04incl. VAT

8 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MS-DL
Type of actuation
Pneumatic
Model
Piston seat
Valve function
2/2
Connection
BSPP(G)
Port Size
1/4 in
Housing material
Aluminium die-cast
Seal material
NBR
With pressure gauge
No
With pressure sensor
No
With silencer
No
With console
No
Flow direction
left ? right
Nominal flow rate
2000 l/min
Operating pressure
from 4 to 14 bar
Ambient temperature
from -10 to 60 °C
Weight
213 g