FESTO

FESTO On-off valve MS4-EE-1/4-10V24-S 542598

  • ERIKS:11649666
  • Manufacturer:4052568180676
Image 1
Save to list

€99.15/ pieceexcl. VAT

€119.97incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MS-EE
Type of actuation
Electrical
Model
Piston slide
Valve function
3/2 closed, monostable
Supply voltage DC
24 V
Connection
BSPP(G)
Port Size
1/4 in
Housing material
Aluminium die-cast
Seal material
NBR
With pressure gauge
No
With pressure sensor
No
With silencer
Yes
With console
No
Flow direction
left ? right
Nominal flow rate
2000 l/min
Operating pressure
from 4 to 10 bar
Ambient temperature
from -10 to 50 °C
Protection class
IP65
Weight
289 g