

€157.19/ pieceexcl. VAT
€190.20incl. VAT
3 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HE |
Type of actuation | Manual |
Model | Piston slide |
Valve function | 3/2 bistable |
Housing material | Aluminium die-cast |
Seal material | NBR |
With pressure gauge | No |
With pressure sensor | No |
With silencer | No |
With console | No |
Flow direction | non reversible |
Operating pressure | from 0 to 16 bar |
Ambient temperature | from -10 to 60 °C |
Weight | 511 g |
€50.60/ pieceexcl. VAT
€61.23incl. VAT
13 In stock - Estimated delivery date 06/11/2026