FESTO

FESTO On-off valve MS6-EM1-1/2 541267

  • ERIKS:23212346
  • Manufacturer:4052568090784
Image 1
Save to list

€50.60/ pieceexcl. VAT

€61.23incl. VAT

13 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MS-EM1
Type of actuation
Manual
Model
Rotary slide valve
Valve function
3/2 bistable
Connection
BSPP(G)
Port Size
1/2 in
Housing material
Aluminium die-cast
Seal material
TPE-U(PU)
With pressure gauge
No
With pressure sensor
No
With silencer
No
With console
No
Flow direction
left ? right
Operating pressure
from 0 to 18 bar
Ambient temperature
from -10 to 60 °C
Weight
580 g