

€141.34/ pieceexcl. VAT
€171.02incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | HEL |
Type of actuation | Pneumatic |
Model | Piston slide |
Valve function | 2/2 closed, monostable |
Housing material | Aluminium die-cast |
Seal material | NBR |
With pressure gauge | No |
With pressure sensor | No |
With silencer | No |
With console | No |
Flow direction | non reversible |
Operating pressure | from 3 to 16 bar |
Ambient temperature | from -10 to 60 °C |
Weight | 126 g |
€56.23/ pieceexcl. VAT
€68.04incl. VAT
8 In stock - Estimated delivery date 05/11/2026