Pneumatics Pressure Switches

  • 4
  • 60
  • 18
  • 1
  • 23
  • 2
  • 2
  • 3
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
106 Products showing for Pneumatics Pressure Switches
Product Image

FESTO Pressure sensor SDE5-D10-O-Q6E-P-M8 527467

  • Eriks:11645493
  • Manufacturer:527467
  • Material:POM
  • Model:Pressure switch

€66.04/ pieceexcl. VAT

€79.91incl. VAT

15 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Pressure switch PEV-1/4-B 10773

  • Eriks:1066960
  • Manufacturer:10773
  • Adjustment range:from 1 to 12
  • Adjustment range pressure unit:bar
  • Max. pressure:12 bar

€146.45/ pieceexcl. VAT

€177.20incl. VAT

14 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Pressure switch PEV-1/4-A-SW27 159259

  • Eriks:23210742
  • Manufacturer:159259
  • Adjustment range:from 1 to 10
  • Adjustment range pressure unit:bar
  • Max. pressure:10 bar

€114.50/ pieceexcl. VAT

€138.54incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Pressure switch PEV-1/4-B-M12 192488

  • Eriks:23211361
  • Manufacturer:192488
  • Adjustment range:from 1 to 12
  • Adjustment range pressure unit:bar
  • Max. pressure:12 bar

€142.66/ pieceexcl. VAT

€172.62incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Pressure sensor SDE5-V1-O-Q6E-P-M8 527461

  • Eriks:11645487
  • Manufacturer:527461
  • Material:POM
  • Model:Pressure switch

€66.04/ pieceexcl. VAT

€79.91incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Pressure switch PEV-1/4-A-SW27-B-OD 175252

  • Eriks:23211848
  • Manufacturer:175252
  • Adjustment range:from 1 to 10
  • Adjustment range pressure unit:bar
  • Max. pressure:10 bar

€109.92/ pieceexcl. VAT

€133.00incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Pressure sensor SDE5-D10-FP-Q6-P-M8 542898

  • Eriks:11649715
  • Manufacturer:542898
  • Material:POM
  • Model:Pressure switch

€66.04/ pieceexcl. VAT

€79.91incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Pressure sensor SDE5-D10-O-Q4-P-M8 527463

  • Eriks:11645489
  • Manufacturer:527463
  • Material:POM
  • Model:Pressure switch

€67.29/ pieceexcl. VAT

€81.42incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO PE converter PE-1/8-1N-SW 6484

  • Eriks:11626696
  • Manufacturer:6484
  • Max. pressure:8 bar
  • Size process connection:1/8" (4)
  • Housing material:VMQ/Silicone

€152.77/ pieceexcl. VAT

€184.85incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Pressure sensor SDE5-D10-FP-Q6E-P-M8 542897

  • Eriks:11649714
  • Manufacturer:542897
  • Material:POM
  • Model:Pressure switch

€64.82/ pieceexcl. VAT

€78.43incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Pressure switch PEV-1/4-SC-OD 161760

  • Eriks:23210845
  • Manufacturer:161760
  • Adjustment range:from 1 to 12
  • Adjustment range pressure unit:bar
  • Max. pressure:12 bar

€171.94/ pieceexcl. VAT

€208.05incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Pressure switch PEV-W-KL-LED-GH 152618

  • Eriks:23211145
  • Manufacturer:152618
  • Adjustment range:from 1.5 to 8
  • Adjustment range pressure unit:bar
  • Max. pressure:8 bar

€75.36/ pieceexcl. VAT

€91.19incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO PE converter PEN-M5 8625

  • Eriks:1066943
  • Manufacturer:8625
  • Adjustment range:from -0.8 to 8
  • Adjustment range pressure unit:bar
  • Max. pressure:8 bar

€252.43/ pieceexcl. VAT

€305.44incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Pressure switch PEV-1/4-B-OD 175250

  • Eriks:23211218
  • Manufacturer:175250
  • Adjustment range:from 1 to 12
  • Adjustment range pressure unit:bar
  • Max. pressure:12 bar

€142.66/ pieceexcl. VAT

€172.62incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Pressure sensor SDE5-D10-O-Q6-P-M8 527464

  • Eriks:11645490
  • Manufacturer:527464
  • Material:POM
  • Model:Pressure switch

€67.31/ pieceexcl. VAT

€81.45incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

SMC Pressure switch IS3000-02

  • Eriks:24125525
  • Manufacturer:IS3000-02

€88.74/ pieceexcl. VAT

€107.38incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€151.26/ pieceexcl. VAT

€183.02incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

FESTO Pressure sensor SDE5-D10-C-Q4E-P-M8 542889

  • Eriks:11649706
  • Manufacturer:542889
  • Material:POM
  • Model:Pressure switch

€66.04/ pieceexcl. VAT

€79.91incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FESTO Pressure sensor SDE5-D10-FP-Q6-P-K 542899

  • Eriks:11649716
  • Manufacturer:542899
  • Material:POM
  • Model:Pressure switch

€67.74/ pieceexcl. VAT

€81.97incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FESTO Pressure sensor SDE5-D10-C-Q6E-P-K 542895

  • Eriks:11649712
  • Manufacturer:542895
  • Material:POM
  • Model:Pressure switch

€67.74/ pieceexcl. VAT

€81.97incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FESTO PE converter PE-1/8 3344

  • Eriks:23210073
  • Manufacturer:3344
  • Max. pressure:10 bar
  • Size process connection:1/8" (4)
  • Level of protection (IP value):IP65

€316.61/ pieceexcl. VAT

€383.10incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FESTO PE converter PE-1000 3719

  • Eriks:11626547
  • Manufacturer:3719
  • Max. pressure:1 bar
  • Size process connection:M5
  • Level of protection (IP value):IP62

€235.73/ pieceexcl. VAT

€285.23incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FESTO Vacuum switch VPEV-W-KL-LED-GH 152619

  • Eriks:11630173
  • Manufacturer:152619
  • Adjustment range:from -0.8 to -0.2
  • Adjustment range pressure unit:bar
  • Max. pressure:-1 bar

€77.57/ pieceexcl. VAT

€93.86incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FESTO Vacuum switch VPEV-1/8-M12 192489

  • Eriks:11638094
  • Manufacturer:192489
  • Adjustment range:from -0.95 to -0.2
  • Adjustment range pressure unit:bar
  • Max. pressure:1.6 bar

€146.88/ pieceexcl. VAT

€177.72incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FESTO Pressure switch SPBA-P2R-G18-W-M12-0,25X 8000033

  • Eriks:12465329
  • Manufacturer:8000033
  • Max. pressure:10 bar
  • Size process connection:1/8" (4)
  • Housing material:Steel

€113.89/ pieceexcl. VAT

€137.81incl. VAT

Estimated delivery date - 17/11/2026