

€113.89/ pieceexcl. VAT
€137.81incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SPBA |
Model | Pressure switch |
Max. pressure | 10 bar |
Size process connection | 1/8" (4) |
Housing material | Steel |
Switching function | Change-over |
Supply voltage | 21.6-26.4 V |
Electrical connection | Plug, M12x1, 4-pin |
Level of protection (IP value) | IP65 |